
PLUG H SQ 1IN MNPT STL ZINC-PLD
Mfr # 66655
Zoro # G421697930
product price: $14.99
/eaKey Features
Overall Pipe Length
1.45 in
Width
1.25 in
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66655
Zoro #
G421697930
UPC #
-
Country of Origin
United States
Dimensions
Overall Pipe Length
1.45 in
Width
1.25 in
Details
Item
Plug
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Steel
Max. Pressure
150/300 psi
Description
MIDLAND INDUSTRIES 66655 Square Head Plug, 1 in MNPT, Steel, Zinc-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.