
PLUG H SQ 3/4IN MNPT STL ZINC-PLD
Mfr # 66654
Zoro # G621700683
product price: $4.79
/eaKey Features
Overall Pipe Length
1.25 in
Temp. Range
-20 to 350 deg F
Max. Pressure
150/300 psi
Width
0.95 in
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66654
Zoro #
G621700683
UPC #
-
Country of Origin
United States
Dimensions
Overall Pipe Length
1.25 in
Width
0.95 in
Details
Temp. Range
-20 to 350 deg F
Max. Pressure
150/300 psi
Item
Plug
Basic Pipe Fitting Material
Steel
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Description
MIDLAND INDUSTRIES 66654 Square Head Plug, 3/4 in MNPT, Steel, Zinc-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.