PLUG H SQ BARSTOCK 1IN FNPT 1.24IN BRS

  • Mfr # 28089

  • Zoro # G521699438


product price: $16.99
/ea

Key Features

Connection Type
FNPT
Max. Pressure
1000 psi
Hex Size
0.81 in
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28089
Zoro #
G521699438
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.81 in
Width
1.2 in
Fitting Length
1.2 in
Thread Size
1-11-1/2

Details

Connection Type
FNPT
Max. Pressure
1000 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Temp. Range (F)
-65 to 250 deg F
Item
Plug
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 28089 Barstock Square Head Plug, 1 in FNPT, 1.24 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.