
PLUG H SQ BARSTOCK 3/4IN FNPT 1.09IN BRS
Mfr # 28088
Zoro # G821699213
product price: $7.19
/eaKey Features
Hex Size
0.61 in
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Pipe Fitting Material
Brass
Thread Size
3/4-14
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28088
Zoro #
G821699213
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.61 in
Thread Size
3/4-14
Width
0.95 in
Fitting Length
1.05 in
Details
Item
Plug
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1000 psi
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT
Description
MIDLAND INDUSTRIES 28088 Barstock Square Head Plug, 3/4 in FNPT, 1.09 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.