Zoro Homepage

PLUG H SQ CORED 1-1/2IN MPT IRON GALV

  • Mfr # 64657

  • Zoro # G321699737


original price: $14.39
10% off
new price: $12.95
/ea

Key Features

Overall Pipe Length
1.8 in
Temp. Range
-20 to 350 deg F
Dia./Thread Size
1-1/2-11-1/2
Width
1.8 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64657
Zoro #
G321699737
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.8 in
Dia./Thread Size
1-1/2-11-1/2
Width
1.8 in

Details

Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Item
Plug
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153

Description

MIDLAND INDUSTRIES 64657 Cored Square Head Plug, 1-1/2 in MPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.