
PLUG H SQ CORED 1/2IN MPT IRON GALV
Mfr # 64653
Zoro # G621698744
product price: $5.15
/eaKey Features
Temp. Range
-20 to 350 deg F
Standards
ASTM A197, ASTM A153
Max. Pressure
150 psi
Dia./Thread Size
1/2-14
Basic Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64653
Zoro #
G621698744
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1/2-14
Overall Pipe Length
0.9 in
Width
0.75 in
Details
Temp. Range
-20 to 350 deg F
Item
Plug
Standards
ASTM A197, ASTM A153
Max. Pressure
150 psi
Basic Pipe Fitting Material
Iron
Description
MIDLAND INDUSTRIES 64653 Cored Square Head Plug, 1/2 in MPT, Iron, Galvanized
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.