Zoro Homepage

PLUG H SQ CORED 3/4IN MPT IRON GALV

  • Mfr # 64654

  • Zoro # G921701243


original price: $7.15
9% off
new price: $6.45
/ea

Key Features

Dia./Thread Size
3/4-14
Temp. Range
-20 to 350 deg F
Overall Pipe Length
1.2 in
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64654
Zoro #
G921701243
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
3/4-14
Overall Pipe Length
1.2 in
Width
1 in

Details

Temp. Range
-20 to 350 deg F
Item
Plug
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 64654 Cored Square Head Plug, 3/4 in MPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.