Zoro Homepage

PLUG H SQ CORED 6IN MPT IRON BK #6-8

  • Mfr # 65662

  • Zoro # G021701518


original price: $104.99
10% off
new price: $94.49
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Max. Pressure
150 psi
Standards
ASTM A197
Overall Pipe Length
6.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65662
Zoro #
G021701518
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
6.55 in

Details

Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Item
Plug
Max. Pressure
150 psi
Standards
ASTM A197

Description

MIDLAND INDUSTRIES 65662 Cored Square Head Plug, 6 in MPT, Iron, Black

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.