Zoro Homepage

PLUG H SQ SOL 1/8IN MNPT STL BK

  • Mfr # 67670

  • Zoro # G121698251


product price: $0.92
/ea
Sold in multiples of 11 for $10.12

Key Features

Overall Pipe Length
0.55 in
Pipe Fitting Material
Steel
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Temp. Range
-20 to 350 deg F
Max. Pressure
150/300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67670
Zoro #
G121698251
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
0.55 in

Details

Item
Plug
Pipe Fitting Material
Steel
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Temp. Range
-20 to 350 deg F
Max. Pressure
150/300 psi

Description

MIDLAND INDUSTRIES 67670 Solid Square Head Plug, 1/8 in MNPT, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.