Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG H SQ SOL 3/4IN MNPT STL BK

  • Mfr # 67654

  • Zoro # G621700942


product price: $3.49
/ea

Key Features

Max. Pressure
150/300 psi
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Pipe Fitting Material
Steel
Overall Pipe Length
0.95 in
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67654
Zoro #
G621700942
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
0.95 in

Details

Max. Pressure
150/300 psi
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Pipe Fitting Material
Steel
Item
Plug
Temp. Range
-20 to 350 deg F

Description

MIDLAND INDUSTRIES 67654 Solid Square Head Plug, 3/4 in MNPT, Steel, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.