
PLUG HEX CORED 1IN NPTF BRS
Mfr # 28206
Zoro # G121698077
product price: $20.19
/eaKey Features
Thread Size
1 - 11-1/2
Fitting Length
1.15 in
Max. Pressure
1000 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28206
Zoro #
G121698077
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1 - 11-1/2
Fitting Length
1.15 in
Hex Size
1.37 in
Width
1.5 in
Pipe Size - Pipe Fitting
1 in
Details
Max. Pressure
1000 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
Plug
Pipe Fitting Material
Brass
Connection Type
MNPTF
Standards
ASA, ASME Compliant, SAE
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Temp. Range (F)
-65 to 250 deg F
Description
MIDLAND INDUSTRIES 28206 Cored Hex Head Plug, 1-in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.