Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG HEX CTSK 1/2IN FNPT 0.61IN BRS

  • Mfr # 28096

  • Zoro # G321699577


product price: $4.95
/ea

Key Features

Thread Size
1/2-14
Connection Type
FNPT
Fitting Length
0.75 in
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28096
Zoro #
G321699577
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14
Fitting Length
0.75 in
Hex Size
0.39 in
Width
0.75 in

Details

Connection Type
FNPT
Item
Plug
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe

Description

MIDLAND INDUSTRIES 28096 Countersunk Hex Plug, 1/2 in FNPT, 0.61 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.