Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG HEX CTSK 1/8IN FNPT 0.3IN BRS

  • Mfr # 28093

  • Zoro # G921698178


product price: $1.29
/ea

Key Features

Thread Size
1/8-27
Fitting Length
0.3 in
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28093
Zoro #
G921698178
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Fitting Length
0.3 in
Hex Size
0.18 in
Width
0.3 in
Pipe Size - Pipe Fitting
1/8 in

Details

Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Connection Type
FNPT
Standards
ASA, ASME Compliant, SAE
Item
Plug
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28093 Countersunk Hex Plug, 1/8 in FNPT, 0.3 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.