Zoro Homepage

PLUG HEX CTSK 3/4IN FNPT 0.62IN BRS

  • Mfr # 28097

  • Zoro # G121697858


product price: $6.45
/ea

Key Features

Thread Size
3/4-14
Pipe Fitting Material
Brass
Width
0.95 in
Fitting Length
0.95 in
Hex Size
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28097
Zoro #
G121697858
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-14
Width
0.95 in
Fitting Length
0.95 in
Hex Size
0.56 in

Details

Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
Plug
Max. Pressure
1000 psi
Connection Type
FNPT
Standards
ASA, ASME Compliant, SAE
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28097 Countersunk Hex Plug, 3/4 in FNPT, 0.62 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.