Zoro Homepage

PLUG HOLLOW HEX 1-IN MALE ORB STL

  • Mfr # 6408HO16

  • Zoro # G521698363


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Thread Size
1-5/16-12
Fitting Material
Steel
Fitting Size
1 in
Max. Pressure
2900 psi
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408HO16
Zoro #
G521698363
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-5/16-12
Fitting Size
1 in
Length
1.4 in

Details

Fitting Material
Steel
Max. Pressure
2900 psi
Standards
SAE 090109B
Item
Plug

Description

MIDLAND INDUSTRIES 6408HO16 Hollow Hex Plug, 1-in Male O-Ring Boss, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.