PLUG QD ISO-A 1/2IN BODY 1/2IN FPT STL

  • Mfr # ANV12M

  • Zoro # G421697763


product price: $15.59
/ea

Key Features

Operating Temp. Range
-40 to 250 deg F
Fitting Material
Steel
End 2 Connection Type
Female NPT
Length
1.8 in
Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANV12M
Zoro #
G421697763
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.8 in
Thread Size
1/2-14

Details

Operating Temp. Range
-40 to 250 deg F
Fitting Material
Steel
End 2 Connection Type
Female NPT
Max. Pressure
4000 psi
End 1 Connection Type
ISO-A Plug
Item
Plug

Description

MIDLAND INDUSTRIES ANV12M ISO-A Interchange Quick Disconnect Pipe Plug, 1/2-in Body x 1/2-in Female NPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.