Shop MIDLAND INDUSTRIES
See all product information
Create Account
ELBOW 90 3/8IN MJIC 1/2IN MAORB STL
- Mfr # 6801NWO68
- Zoro # G421698821
product price:Â
$
8.89
/ea
Key Features
Fitting Material
Steel
Thread Size
9/16-18 x 3/4-16
Fitting Thread Size 1
9/16-18
Max. Pressure
3600 psi
End 2 Connection Type
Male Adjustable O-Ring Boss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6801NWO68
- Zoro #
- G421698821
- UPC #
- -
- Country of Origin
- Multiple
- Item
- 90-deg Elbow
- Fitting Material
- Steel
- Max. Pressure
- 3600 psi
- End 2 Connection Type
- Male Adjustable O-Ring Boss
- Standards
- SAE J1926/3, SAE J514
- End 1 Connection Type
- Male JIC
Dimensions
- Thread Size
- 9/16-18 x 3/4-16
- Fitting Thread Size 1
- 9/16-18
- Fitting Thread Size 2
- 3/4-16
- Length
- 1.55 in
Description
MIDLAND INDUSTRIES 6801NWO68 90-deg Elbow, 3/8 in Male JIC x 1/2 in Male Adjustable ORB, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.