Zoro Homepage

PLUG SOL HD HEX 1/8IN MIP 0.55IN BRS

  • Mfr # 28201S

  • Zoro # G921700710


original price: $2.35
11% off
new price: $2.09
/ea

Key Features

Max. Pressure
1200 psi
Hex Size
0.43 in
Thread Size
1/8-27
Pipe Fitting Material
Brass
Fitting Length
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28201S
Zoro #
G921700710
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.43 in
Thread Size
1/8-27
Fitting Length
0.45 in
Width
0.4 in

Details

Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Item
Plug
Connection Type
MIP
Standards
ASA, ASME, SAE
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe

Description

MIDLAND INDUSTRIES 28201S Hex Heavy-Duty Solid Plug, 1/8 in MIP, 0.55 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.