
PLUG SQ 3/4IN MGH BRS 3/4-11-1/2
Mfr # 30026
Zoro # G321700655
product price: $14.25
/eaKey Features
Fitting Length
0.95 in
Thread Size
3/4-11-1/2
Temp. Range (F)
35 to 100 deg F
Connection Type
MGHT
For Use With
Garden Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30026
Zoro #
G321700655
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.95 in
Thread Size
3/4-11-1/2
Width
1 in
Details
Item
Plug
Temp. Range (F)
35 to 100 deg F
Connection Type
MGHT
For Use With
Garden Hose
Pipe Fitting Material
Brass
Description
MIDLAND INDUSTRIES 30026 Square Plug, 3/4 in MGH, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.