Pressure Snubber, 1/4 in Inlet Pipe, 1/4 in Outlet Pipe, 40 um, Brass

  • Mfr # 28354

  • Zoro # G921700772


product price:  $27.19
/ea

Key Features

Thread Size
1/4 -18 x 1/4-22
Temperature Range (F)
35 to 300 deg F
Max. Pressure
9000 psi
Width
3.6 in
Inlet Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28354
Zoro #
G921700772
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4 -18 x 1/4-22
Width
3.6 in
Inlet Pipe Size
1/4 in
Length (In.)
5.3 in
Height
0.7 in

Details

Temperature Range (F)
35 to 300 deg F
Max. Pressure
9000 psi
Micron Rating
40 um
Material
Brass
Item
Pressure Snubber

Description

MIDLAND INDUSTRIES Pressure Snubber, Inlet Pipe Size: 1/4 in, Outlet Pipe Size: 1/4 in, Micron Rating: 40 um, Brass, Maximum Operating Pressure: 9000 psi, 35 to 300 deg F Operating, Additional Information: 1/4-18 x 1/4-22 Thread, 0.120 lb Weight

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.