Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 601L-254F
  • Zoro # G9184682
product price: 
$
31.45
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
601L-254F
Zoro #
G9184682
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.32"
Case Depth
1.49 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.58 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Forged Brass
Series
601L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Case Color
Gold
Smallest Graduation
2 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Case Material
Forged Brass
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Removable Bezel
No
Field Fillable
No
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
2
Bezel Material
Stainless Steel
Sensor Material
Copper Alloy
Process Connection Gender
Male
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Case Construction
Corrosion Resistant
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade A
Non-Sparking
No
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Scale Type
Single
Pointer Color
Black
Accuracy Scale
Mid-Scale
Dial Color
White
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
601L
Secondary Scale Units
bar
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible Series
601L

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products