Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDUCER 3/8IN MFLRD 1/2IN FFLRD BRS

  • Mfr # 10464

  • Zoro # G221697741


product price: $10.55
/ea

Key Features

Fitting Connection Type
MFLRD|FFLRD
Max. Pressure
750 psi
Basic Fitting Material
Brass
Hex Size
0.94 in
Flare Thread Size
5/8-18 x 3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10464
Zoro #
G221697741
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.94 in
Flare Thread Size
5/8-18 x 3/4-16

Details

Fitting Connection Type
MFLRD|FFLRD
Max. Pressure
750 psi
Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Item
Reducer
Standards
ASA, ASME, MS (Military Standards), SAE 010105

Description

MIDLAND INDUSTRIES 10464 SAE 45-deg Flare Reducer, 3/8-in Male Flared x 1/2-in Female Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.