
REDUCER 3/8IN MFLRD 1/4IN FFLRD BRS
Mfr # 10463
Zoro # G221698236
product price: $8.25
/eaKey Features
Temp. Range
-65 to 250 deg F
Flare Thread Size
5/8-18 x 7/16-20
Hex Size
0.62 in
Max. Pressure
1400 psi
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10463
Zoro #
G221698236
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
5/8-18 x 7/16-20
Hex Size
0.62 in
Details
Temp. Range
-65 to 250 deg F
Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
MFLRD|FFLRD
Standards
ASA, ASME, MS (Military Standards), SAE 010105
Item
Reducer
Description
MIDLAND INDUSTRIES 10463 SAE 45-deg Flare Reducer, 3/8-in Male Flared x 1/4-in Female Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.