Zoro Homepage
This item is Discontinued.
Midland Industries Right Angle Flow Control Meter Valve, 0 To 150 psi, Composite Polyacetal Body 20780C

Right Angle Flow Control Meter Valve, 0 To 150 psi, Composite Polyacetal Body (Discontinued)

  • Mfr # 20780C
  • Zoro # G108266282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20780C
Zoro #
G108266282
UPC #
-
Country of Origin
Unknown

Description

ulliMMM Meter in Valve, Right Angle Flow Control, 38 in PushIn x 14 in MNPT Nominal, 0 to 150 psi, 0 to 160 deg F, Media Air, Composite Polyacetal Body, Brass RetainerSpacerStainless Steel Gripper Ring Trim, NBR 70 ORingliul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.