Safety Blow Gun, 1/4 in Inlet, 1/8 in Outlet, 90 psi Output, Zinc
- Mfr # 320050
- Zoro # G621699321
product price:Â
$
18.15
/ea
Key Features
Body Material
Zinc
Outlet Size
1/8 in
Inlet Size
1/4 in
Overall Length
2 in
Overall Height
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320050
- Zoro #
- G621699321
- UPC #
- -
- Country of Origin
- Multiple
- Body Material
- Zinc
- Outlet Pressure
- 90 psi
- Item
- Blow Guns
- Finish
- Nickel-Plated
Dimensions
- Outlet Size
- 1/8 in
- Inlet Size
- 1/4 in
- Overall Length
- 2 in
- Overall Height
- 0.7 in
- Overall Width
- 4.2 in
Description
320050 Safety Blow Gun, 1/4 in Inlet, 1/8 in Outlet, 90 psi Output, Zinc
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.