Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/8", 3mm Collet, Heavy Duty, 25,000 RPM, 0.4 hp

  • Mfr # 48370
  • Zoro # G6717864
product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
30,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48370
Zoro #
G6717864
UPC #
616026483705
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
30,000 RPM
Grinder Type
Straight
Includes
1/8 in Collet Insert Mfr. No. 01495, 3mm Collet Insert Mfr. No. 01496
Average CFM @ 15 Second Run Time
5.75
Throttle
Safety Lever
Collet
1/8", 3mm
Variable Speed
No
Handle Material
Composite
Grinder Orientation
Straight
CFM @ Full Load
23.0
Duty
Heavy Duty
Tool Weight
0.9 lb
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Features
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Standards
CE Certified, EAC Certified
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Minimum Speed
25,000 RPM
Power Source
Air Powered
Air Inlet Type
NPT
Air Pressure
90 psi
Anti-Kickback Clutch Type
None
Kit Contents
(1) Bare Tool
Switch Type
Lever
Tool Style
Straight
Safety Features
Safety Lock Lever, Lock-Off Switch
Air Inlet Gender
Female
Air Consumption
23 cfm
Material Application
Carbon Fiber, Composites, Fiberglass, Metal
Exhaust Location
Front
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Tether Style
Not Tether Capable
Number of Speed Settings
1
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
30,000 RPM
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Speed - Minimum
25,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
5 1/8 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
3 mm, 1/8 in
Hose Size - Minimum
1/4 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in
Fits Chest Size
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 3 mm, 1/8 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/8 in Collet Insert Mfr. No. 01495, 3mm Collet Insert Mfr. No. 01496, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews