SLEEVE 1/4IN TUBE OD 1/4IN TUBE OD PLSTC

  • Mfr # 20205

  • Zoro # G021701167


product price:  $0.40
/ea

Key Features

Compression Thread Size
3/8-24
Max. Pressure
150 psi
Fitting Connection Type
Tube OD|Tube OD
Length
0.3 in
Temp. Range
-40 to 150 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20205
Zoro #
G021701167
UPC #
-
Country of Origin
Multiple

Dimensions

Compression Thread Size
3/8-24
Length
0.3 in

Details

Max. Pressure
150 psi
Fitting Connection Type
Tube OD|Tube OD
Temp. Range
-40 to 150 deg F
Material
Plastic
Item
Clamps

Description

MIDLAND INDUSTRIES Poly-Flo 20205 Sleeve, 1/4 in Tube OD x 1/4 in Tube OD, Plastic

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.