Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLEEVE 3/16IN COMPRESSION BRS 0.22IN

  • Mfr # 18002

  • Zoro # G621697921


product price: $0.26
/ea

Key Features

Temp. Range
-65 to 250 deg F
Fitting Connection Type
Compression
Standards
ASA, ASME Compliant, SAE
Material
Brass
Max. Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18002
Zoro #
G621697921
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.15 in
Pipe Size - Pipe Fitting
3/16 in

Details

Temp. Range
-65 to 250 deg F
Fitting Connection Type
Compression
Item
Sleeve
Standards
ASA, ASME Compliant, SAE
Material
Brass
Max. Pressure
400 psi

Description

MIDLAND INDUSTRIES 18002 Sleeve, 3/16 in Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.