
SLEEVE 5/8IN COMPRESSION BRS 0.38IN
Mfr # 18008
Zoro # G821698612
product price: $0.79
/eaKey Features
Length
1.1 in
Fitting Connection Type
Compression
Temp. Range
-65 to 250 deg F
Max. Pressure
150 psi
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18008
Zoro #
G821698612
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1.1 in
Pipe Size - Pipe Fitting
5/8 in
Details
Fitting Connection Type
Compression
Temp. Range
-65 to 250 deg F
Item
Sleeve
Max. Pressure
150 psi
Material
Brass
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 18008 Sleeve, 5/8 in Compression, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.