Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAILPIECE HEX 1/4IN POL NPT BRS

  • Mfr # 34012

  • Zoro # G321699065


product price: $14.15
/ea

Key Features

Width
0.55 in
Connection Type
POL|NPT
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Fitting Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34012
Zoro #
G321699065
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.55 in
Fitting Length
2.3 in

Details

Connection Type
POL|NPT
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Item
Tailpiece

Description

MIDLAND INDUSTRIES 34012 Hex Tailpiece with Flats, 1/4 in POL NPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.