Shop MIDLAND INDUSTRIES
See all product information
Create Account
TEE 1IN FIP 1IN FIP 1IN FIP BRZ 1-11-1/2
- Mfr # 44255LF
- Zoro # G121698442
product price:Â
$
33.69
/ea
Key Features
Pipe Fitting Material
Bronze
Fitting Connection Type
FIP|FIP|FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44255LF
- Zoro #
- G121698442
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Tee
- Pipe Fitting Material
- Bronze
- Fitting Connection Type
- FIP|FIP|FIP
Description
MIDLAND INDUSTRIES 44255LF Tee, 1 in FIP x 1 in FIP x 1 in FIP, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.