TEE 3/4IN FEM PIPE 3/4IN FEM PIPE 3/4IN

  • Mfr # 560512

  • Zoro # G321700082


product price:  $23.99
/ea

Key Features

Pipe Fitting Material
Steel
Standards
SAE 140438
Thread Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560512
Zoro #
G321700082
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4 in

Details

Pipe Fitting Material
Steel
Standards
SAE 140438
Item
Tee

Description

MIDLAND INDUSTRIES 560512 Tee, 3/4 in Female Pipe x 3/4 in Female Pipe x 3/4 in Female Pipe, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.