
TEE BR 1/2IN TUBE OD 3/8IN TUBE OD 3/8IN
Mfr # 38134
Zoro # G121701470
product price: $38.69
/eaKey Features
Application
For air brake systems except where temperatures exceed 200 deg F or where battery acid can drip on tubing
Material
Brass
Connection Size 2
3/8 in
Connection Size 1
1/2 in
Standards
DOT FMVSS 571.106|SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38134
Zoro #
G121701470
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
3/8 in
Connection Size 1
1/2 in
Connection Size 3
3/8 in
Details
Application
For air brake systems except where temperatures exceed 200 deg F or where battery acid can drip on tubing
Item
Tee
Material
Brass
Standards
DOT FMVSS 571.106|SAE
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type 3
MNPTF
Temperature Rating
-40 to 200°F
Description
MIDLAND INDUSTRIES 38134 Branch Tee, 1/2 in Tube OD x 3/8 in Tube OD x 3/8 in MNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.