TEE BR 1/4IN FIP 1/4IN FIP 1/4IN MIP BRS

  • Mfr # 28282

  • Zoro # G521700707


product price:  $9.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/4 in
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Thread Size
1/4-18 x 1/8-27
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28282
Zoro #
G521700707
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Thread Size
1/4-18 x 1/8-27
Width
1.5 in
Fitting Length
1.15 in

Details

Pipe Fitting Material
Brass
Item
Tee
Max. Pressure
1200 psi
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE
Connection Type
FIP|FIP|MIP

Description

MIDLAND INDUSTRIES 28282 Branch Tee, 1/4 in FIP x 1/4 in FIP x 1/4 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.