
TEE BR 1/8IN FIP 1/8IN FIP 1/8IN MIP BRS
Mfr # 28281
Zoro # G421699224
product price:Â $4.95
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
Thread Size
1/8-27 x 3/4-14
Max. Pressure
1200 psi
Fitting Length
1 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28281
Zoro #
G421699224
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/8-27 x 3/4-14
Fitting Length
1 in
Width
0.9 in
Pipe Size - Pipe Fitting
1/8 in
Details
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Pipe Fitting Material
Brass
Item
Tee
Connection Type
FIP|FIP|MIP
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Description
MIDLAND INDUSTRIES 28281 Branch Tee, 1/8 in FIP x 1/8 in FIP x 1/8 in MIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.