Shop MIDLAND INDUSTRIES
See all product information
Create Account
TEE BR 3/8IN TUBE OD 3/8IN TUBE OD 3/8IN
- Mfr # 38140
- Zoro # G021697927
product price:Â
$
10.25
/ea
Key Features
Thread Size
17/32-24
Material
Brass
Length
2.55 in
Height
0.7 in
Width
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38140
- Zoro #
- G021697927
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Tee
- Material
- Brass
- For Use With
- SAE J844 Type A and B NT Nylon Tubing
- Connection Type 2
- Tube OD
- Connection Type 1
- Tube OD
- Temperature Rating
- -40 to 200 deg F
- Connection Type
- Tube|Tube|MNPT
- Connection Type 3
- Male NPTF
- Pressure Rating
- 150 psi
- Application
- For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
- Standards
- DOT FMVSS 571.106
Dimensions
- Thread Size
- 17/32-24
- Length
- 2.55 in
- Height
- 0.7 in
- Width
- 1.2 in
- Connection Size 2
- 3/8 in
- Connection Size 3
- 3/8 in
- Connection Size 1
- 3/8 in
Description
MIDLAND INDUSTRIES 38140 Branch Tee, 3/8 in Tube OD x 3/8 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.