
TEE BR FXD 3/8IN PUSH-IN 1/4IN PUSH-IN
Mfr # 720604SC
Zoro # G621698317
product price: $14.29
/eaKey Features
Max. Pressure
145 psi
Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|Push-Fit|MIP
Temp. Range
-40 to 140 deg F
Length
2.05 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720604SC
Zoro #
G621698317
UPC #
-
Country of Origin
United States
Dimensions
Length
2.05 in
Thread Size
1/4-18
Details
Max. Pressure
145 psi
Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|Push-Fit|MIP
Temp. Range
-40 to 140 deg F
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Item
Tee
Description
MIDLAND INDUSTRIES 720604SC Fixed Branch Tee, 3/8 in Push-In x 1/4 in Push-In x 3/8 in MIP, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.