TEE BR SWVL 1/4IN TUBE OD 1/4IN MIP BRS

  • Mfr # 20106N

  • Zoro # G621701499


product price:  $16.89
/ea

Key Features

Temp. Range
-4 to 176°F
Basic Fitting Material
Brass
Hex Size
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20106N
Zoro #
G621701499
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.59 in

Details

Item
Tee
Temp. Range
-4 to 176°F
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 20106N Swivel Branch Tee, 1/4 in Tube OD x 1/4 in MIP x 1/4 in Tube OD, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.