TEE BR SWVL 1/4IN TUBE OD 1/8IN MIP BRS

  • Mfr # 20105N

  • Zoro # G421701316


product price:  $15.79
/ea

Key Features

Temp. Range
-4 to 176 deg F
Max. Pressure
0 to 290 psi
Thread Size
1/8-22
Basic Fitting Material
Brass
Hex Size
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20105N
Zoro #
G421701316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-22
Hex Size
0.51 in
Length
0.85 in

Details

Temp. Range
-4 to 176 deg F
Max. Pressure
0 to 290 psi
Basic Fitting Material
Brass
Item
Tee
Fitting Connection Type
Tube|MIP|Tube

Description

MIDLAND INDUSTRIES 20105N Swivel Branch Tee, 1/4 in Tube OD x 1/8 in MIP x 1/4 in Tube OD, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.