TEE BR SWVL 3/8IN TUBE OD 1/4IN MIP BRS

  • Mfr # 20107N

  • Zoro # G221699769


product price:  $22.85
/ea

Key Features

Basic Fitting Material
Brass
Temp. Range
-4 to 176°F
Hex Size
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20107N
Zoro #
G221699769
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.59 in

Details

Item
Tee
Basic Fitting Material
Brass
Temp. Range
-4 to 176°F

Description

MIDLAND INDUSTRIES 20107N Swivel Branch Tee, 3/8 in Tube OD x 1/4 in MIP x 3/8 in Tube OD, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.