TEE PIPE 1-1/4IN FPT 1-1/4IN FPT 1-1/4IN

  • Mfr # 62256

  • Zoro # G121698237


original price:  $70.59 , new price: $66.99 , 5 percent off
new price:  $66.99
/ea

Key Features

Pipe Fitting Schedule/Class
150 lb
Thread Size
1-1/4-11-1/2
Pipe Fitting Material
Stainless Steel
Overall Pipe Length
3.3 in
Connection Type
FPT|FPT|FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62256
Zoro #
G121698237
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4-11-1/2
Overall Pipe Length
3.3 in

Details

Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel
Connection Type
FPT|FPT|FPT
Item
Tee
Standards
ASTM A351

Description

MIDLAND INDUSTRIES 62256 Pipe Tee, 1-1/4 in FPT x 1-1/4 in FPT x 1-1/4 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.