TEE PIPE 1/2IN FPT 1/2IN FPT 1/2IN FPT

  • Mfr # 56058

  • Zoro # G321698082


product price:  $14.99
/ea

Key Features

Connection Type
FPT|FPT|FPT
Max. Pressure
3000 psi
Overall Pipe Length
2.4 in
Thread Size
1/2-14
Temp. Range
375 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56058
Zoro #
G321698082
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.4 in
Thread Size
1/2-14

Details

Connection Type
FPT|FPT|FPT
Max. Pressure
3000 psi
Item
Tee
Temp. Range
375 deg F
Pipe Fitting Material
Steel
Standards
SAE 140438

Description

MIDLAND INDUSTRIES 56058 Pipe Tee, 1/2 in FPT x 1/2 in FPT x 1/2 in FPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.