
TEE PIPE 1/2IN FPT 1/2IN FPT 1/2IN FPT
Mfr # 65253
Zoro # G121698350
product price:Â $3.89
/eaKey Features
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Overall Pipe Length
2.15 in
Standards
ASTM A197, FM Approved, UL Listed
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65253
Zoro #
G121698350
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
2.15 in
Details
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Item
Tee
Standards
ASTM A197, FM Approved, UL Listed
Pipe Fitting Material
Iron
Description
MIDLAND INDUSTRIES 65253 Pipe Tee, 1/2 in FPT x 1/2 in FPT x 1/2 in FPT, Iron, Black, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.