TEE PIPE 1/4IN FPT 1/4IN FPT 1/4IN FPT

  • Mfr # 63251

  • Zoro # G521701360


product price:  $14.99
/ea

Key Features

Connection Type
FPT|FPT|FPT
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
Overall Pipe Length
1.35 in
Standards
ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63251
Zoro #
G521701360
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.35 in
Thread Size
1/4-18

Details

Connection Type
FPT|FPT|FPT
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A351
Item
Tee

Description

MIDLAND INDUSTRIES 63251 Pipe Tee, 1/4 in FPT x 1/4 in FPT x 1/4 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.