TEE PIPE 1IN FPT 1IN FPT 1IN FPT IRON

  • Mfr # 64255

  • Zoro # G221699981


product price:  $13.15
/ea

Key Features

Temp. Range
-20 to 350 deg F
Overall Pipe Length
2.9 in
Width
2.35 in
Fitting Connection Type
FPT|FPT|FPT
Dia./Thread Size
1-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64255
Zoro #
G221699981
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.9 in
Width
2.35 in
Dia./Thread Size
1-11-1/2

Details

Temp. Range
-20 to 350 deg F
Fitting Connection Type
FPT|FPT|FPT
Item
Tee
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed
Basic Pipe Fitting Material
Iron

Description

MIDLAND INDUSTRIES 64255 Pipe Tee, 1 in FPT x 1 in FPT x 1 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.