
TEE PIPE 1IN FPT 1IN FPT 1IN FPT SST
Mfr # 62255
Zoro # G321700686
original price:Â $45.99 , new price: $43.69 , 5 percent off
new price:Â $43.69
/eaKey Features
Overall Pipe Length
2.8 in
Pipe Fitting Schedule/Class
150 lb
Connection Type
FPT|FPT|FPT
Thread Size
1-11-1/2
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62255
Zoro #
G321700686
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
2.8 in
Thread Size
1-11-1/2
Details
Pipe Fitting Schedule/Class
150 lb
Connection Type
FPT|FPT|FPT
Pipe Fitting Material
Stainless Steel
Item
Tee
Standards
ASTM A351
Description
MIDLAND INDUSTRIES 62255 Pipe Tee, 1 in FPT x 1 in FPT x 1 in FPT, Stainless Steel, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.