TEE PIPE 1IN FPT 1IN FPT 1IN FPT SST

  • Mfr # 63255

  • Zoro # G221697956


product price:  $36.25
/ea

Key Features

Overall Pipe Length
2.15 in
Pipe Fitting Schedule/Class
150 lb
Thread Size
1-11-1/2
Connection Type
FPT|FPT|FPT
Standards
ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63255
Zoro #
G221697956
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.15 in
Thread Size
1-11-1/2

Details

Pipe Fitting Schedule/Class
150 lb
Connection Type
FPT|FPT|FPT
Item
Tee
Standards
ASTM A351
Pipe Fitting Material
Stainless Steel

Description

MIDLAND INDUSTRIES 63255 Pipe Tee, 1 in FPT x 1 in FPT x 1 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.