TEE PIPE 2IN FPT 2IN FPT 2IN FPT SST

  • Mfr # 62258

  • Zoro # G121699890


original price:  $117.99 , new price: $111.99 , 5 percent off
new price:  $111.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
4.35 in
Connection Type
FPT|FPT|FPT
Thread Size
2-11-1/2
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62258
Zoro #
G121699890
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
4.35 in
Thread Size
2-11-1/2

Details

Connection Type
FPT|FPT|FPT
Item
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A351

Description

MIDLAND INDUSTRIES 62258 Pipe Tee, 2 in FPT x 2 in FPT x 2 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.