TEE PIPE 3/4IN FPT 3/4IN FPT 3/4IN FPT

  • Mfr # 62254

  • Zoro # G121700343


product price:  $31.99
/ea

Key Features

Thread Size
3/4-14
Overall Pipe Length
5.75 in
Connection Type
FPT|FPT|FPT
Standards
ASTM A351
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62254
Zoro #
G121700343
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-14
Overall Pipe Length
5.75 in

Details

Item
Tee
Connection Type
FPT|FPT|FPT
Standards
ASTM A351
Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel

Description

MIDLAND INDUSTRIES 62254 Pipe Tee, 3/4 in FPT x 3/4 in FPT x 3/4 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.