TEE REDUCING 1-1/4IN FPT 1-1/4IN FPT 1IN

  • Mfr # 64306

  • Zoro # G721699696


product price:  $34.25
/ea

Key Features

Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Dia./Thread Size
1-1/4-11-1/2 x 1-11-1/2
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64306
Zoro #
G721699696
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1-1/4-11-1/2 x 1-11-1/2
Overall Pipe Length
3.05 in
Width
2.75 in

Details

Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed
Item
Tee
Fitting Connection Type
FPT|FPT|FPT

Description

MIDLAND INDUSTRIES 64306 Reducing Tee, 1-1/4 in FPT x 1-1/4 in FPT x 1 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.